Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GH-26120ZH LATHE w/ACU-RITE 203

  • Mfr # 05326

  • Zoro # G8341124


product price: $52.89
/ea

Key Features

Features
Replaces Expensive Tap Holders, Special Design Locks Square In Slots
Overall Length
27 1/2 mm
Max. Bore Dia.
5/8 in
Collet Series
ER 16
Face Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05326
Zoro #
G8341124
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
27 1/2 mm
Max. Bore Dia.
5/8 in
Size Increments
1/16 in
Max. Body Dia.
17.00mm
Head Dia.
17.00mm
Outside Diameter - Maximum
16 mm

Details

Item
Collets
Features
Replaces Expensive Tap Holders, Special Design Locks Square In Slots
Collet Series
ER 16
Face Shape
Round
Includes
(10) Collets
Standards
DIN
For Shank Type
Straight
Coolant Fed
Non-Coolant Through
Number of Pieces
10
Collet Type
Rigid Tap Collets
Color
Silver
Compatible with Product Type
Collet Chucks, Collet Nuts
Number of Slots
8
Taper Angle
8 Degrees
Measurement System
Metric
For Use With
BR, DIN 6499, DR, ER, ESX, RD
Product Type
Rigid Tap Collet
Compatible Tap Holder
Collet Chucks
Series
ER16

Description

Collets, Compatible with Product Type Collet Chucks, Collet Nuts, Coolant Fed Non-Coolant Through, Features Replaces Expensive Tap Holders, Special Design Locks Square In Slots, For Shank Type Straight, For Use With BR, DIN 6499, DR, ER, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.