Zoro Homepage

High Speed Mini Nut, ER11

  • Mfr # 33111

  • Zoro # G0513801


product price: $67.39
/ea

Key Features

Collet Series
ER11
Type
High Speed Mini
For Use With
ER Mini Nut Holders
Size
ER11
Overall Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33111
Zoro #
G0513801
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
ER11
Overall Length
12 mm
Thread Size
M13
Outside Diameter
16 mm

Details

Item
Collet Nut
Collet Series
ER11
Type
High Speed Mini
For Use With
ER Mini Nut Holders
Thread Pitch
0.75 mm
For Collet Series
ER11
Features
Balanced to 20,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75% More Holding Power
Product Type
Collet Nut
Collet Chuck Nut Type
High Speed Mini
Compatible Collet Wrench
04621
Compatible Collet Series
ER11
Torque - Maximum
12 ft-lb
Balanced to RPM
25,000 RPM

Description

Collet Nut, Thread Size M13, ER11, High Speed Mini, Balanced to 20,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75 Percent More Holding Power, 0.75 mm, ER Mini Nut Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.