Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK 100A x SLN 1-1/2" - 6"

  • Mfr # 32996-6

  • Zoro # G8330719


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Shank Type - Machining
Straight
Bore Dia.
1/2 in
For Mill Shank Dia.
1/2 in
Standards
Techniks Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32996-6
Zoro #
G8330719
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1/2 in
For Mill Shank Dia.
1/2 in
Taper Size
HSK100A
Nose Dia.
2-3/4"
Bore Depth
2.9300"
Overall Diameter
3 15/16 in
Bore Diameter
1.5 in
Body Width
2.95 in
Nose Diameter
2.75 in
Body Diameter
2.95 in

Details

Measurement System
Inch
Shank Type - Machining
Straight
Standards
Techniks Certified
Item
End Mill Holder and Adapter
Modular Connection
CAT50
Projection
6 in
For Shank Type
Straight
Compatible with Product Type
Milling Machine
Nose Style
Standard
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Coolant Fed
Coolant Through
Max. Speed
15,000 RPM
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Balance Rating
G6.3
Coolant Supply
Coolant Through
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact

Description

End Mill Holder and Adapter, Taper Size HSK100A, Bore Dia. 1/2 in, Projection 6 in, Nose Dia. 2-3/4 In., Measurement System Inch, Bore Depth 2.9300 In., For Mill Shank Dia. 1/2 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.