Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK 100A x SLN 1-1/4" - 6"

  • Mfr # 32994-6

  • Zoro # G8329678


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Modular Connection
CAT50
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Taper Size
HSK100A
Projection
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32994-6
Zoro #
G8329678
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK100A
Nose Dia.
2-1/2"
Bore Dia.
1/2 in
For Mill Shank Dia.
1/2 in
Bore Depth
2.5100"
Nose Diameter
2.5 in
Body Diameter
2.95 in
Bore Diameter
1.25 in
Overall Diameter
3 15/16 in
Body Width
2.95 in

Details

Modular Connection
CAT50
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Projection
6 in
Nose Style
Standard
Item
End Mill Holder and Adapter
Compatible with Product Type
Milling Machine
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Standards
Techniks Certified
For Shank Type
Straight
Measurement System
Inch
Max. Speed
15,000 RPM
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through
Contact Type
Single Contact
Bore Tolerance
H5
Balance Rating
G6.3
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder and Adapter, Taper Size HSK100A, Bore Dia. 1/2 in, Projection 6 in, Nose Dia. 2-1/2 In., Measurement System Inch, Bore Depth 2.5100 In., For Mill Shank Dia. 1/2 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.