Zoro Homepage

HSK100A Rigid Tap Holder x Size 1

  • Mfr # 21480/H100A

  • Zoro # G8326467


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
Material - Machining
Carbon Steel
Coolant Fed
Coolant Through
Overall Length
31.50mm
Taper Size
H100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21480/H100A
Zoro #
G8326467
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
31.50mm
Taper Size
H100A
Shank Dia.
1 31/100 in
Mounting Size
H100A
Shank Taper Size
HSK100A
Shank Length
2 61/64 in
Outside Diameter - Maximum
2 61/64 in
Shank Diameter
3/4 in

Details

Item
Tapping Head
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
Material - Machining
Carbon Steel
Coolant Fed
Coolant Through
For Machine Type
Horizontal Milling Machines
For Shank Type
Taper
Shank Type - Machining
Taper
Quick Change
Yes
Reversible
No
Min. Tap Capacity
Not Rated
For Collet Type
ANSI Tap Collet
Max. Tap Capacity
9/16"
Shank Type
Taper
Compatible with Product Type
DR, RD, ESX, AR, & BR series collets
Measurement System
Fractional Inch

Description

HSK100A Rigid Tap Holder x Size 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.