Zoro Homepage

HSK100A T/C Tap Holder x Size 1

  • Mfr # 34400/H100A

  • Zoro # G8326729


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Self-Feed
Yes
For Shank Type
Taper
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Taper Size
H100A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400/H100A
Zoro #
G8326729
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
H100A
Mounting Size
H100A
Shank Dia.
1 1/2 in
Shank Taper Size
HSK100A
Outside Diameter - Maximum
2 61/64 in
Shank Diameter
3/4 in
Shank Length
3 9/64 in

Details

Item
Tapping Head
Self-Feed
Yes
For Shank Type
Taper
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Max. Speed
15,000 RPM
Standards
Techniks Certified
Max. Tap Capacity
9/16"
Min. Tap Capacity
Not Rated
For Collet Type
ANSI Tap Collet
Quick Change
Yes
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
For Machine Type
Horizontal Milling Machines
Reversible
No
Clockwise Compression
0.2950"
Compression
0.295 in
Shank Type
Taper
Projection
7-1/4"
Measurement System
Fractional Inch
Compatible with Product Type
Milling Machine

Description

HSK100A T/C Tap Holder x Size 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.