HSK50A Rigid Tap Holder x Size 1
Mfr # 21480/H50A
Zoro # G8328208
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
Material - Machining
Carbon Steel
Overall Length
31.50mm
Min. Tap Capacity
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21480/H50A
Zoro #
G8328208
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
31.50mm
Taper Size
H50A
Mounting Size
H50A
Shank Dia.
1 31/100 in
Shank Length
2 19/64 in
Outside Diameter - Maximum
1 1/2 in
Shank Taper Size
HSK50A
Shank Diameter
3/4 in
Details
Item
Tapping Head
Coolant Fed
Coolant Through
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
Material - Machining
Carbon Steel
Min. Tap Capacity
Not Rated
For Shank Type
Taper
For Collet Type
ANSI Tap Collet
Reversible
No
For Machine Type
Horizontal Milling Machines
Quick Change
Yes
Shank Type - Machining
Taper
Max. Tap Capacity
9/16"
Shank Type
Taper
Measurement System
Fractional Inch
Compatible with Product Type
DR, RD, ESX, AR, & BR series collets
Description
HSK50A Rigid Tap Holder x Size 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.