HSK50A Rigid Tap Holder x Size 2
Mfr # 21680/H50A
Zoro # G8328320
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbon Steel
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
Coolant Fed
Coolant Through
Overall Length
40.00mm
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21680/H50A
Zoro #
G8328320
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
40.00mm
Shank Dia.
1 97/100 in
Taper Size
H50A
Mounting Size
H50A
Outside Diameter - Maximum
1 1/2 in
Shank Length
3 15/64 in
Shank Diameter
1 7/32 in
Shank Taper Size
HSK50A
Details
Item
Tapping Head
Material - Machining
Carbon Steel
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
Coolant Fed
Coolant Through
Reversible
No
For Collet Type
ANSI Tap Collet
For Shank Type
Taper
For Machine Type
Horizontal Milling Machines
Quick Change
Yes
Max. Tap Capacity
7/8"
Min. Tap Capacity
5/16"
Shank Type - Machining
Taper
Shank Type
Taper
Measurement System
Metric
Compatible with Product Type
DR, RD, ESX, AR, & BR series collets
Description
HSK50A Rigid Tap Holder x Size 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.