Zoro Homepage

HSK50A SHRINK FIT ADAPTER GENERAL APPLIC

  • Mfr # HSK50AHPVTT06080M

  • Zoro # G8328689


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40;HSK50A
Hole Dia.
5/16";6.00mm
Projection
5";80.00mm
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM;G 2.5@25000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK50AHPVTT06080M
Zoro #
G8328689
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40;HSK50A
Hole Dia.
5/16";6.00mm
Shank Dia.
21.00mm;5/16"
Nose Dia.
0.7800";21.00mm
Tool Depth
1-3/8";26mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
5";80.00mm
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM;G 2.5@25000 rpm
Features
Axial Adjustment: End, Balanceable, Fine Tune with Optional M6 Set Screws, Maximum T.I.R. only 0.0001"
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Finish - Machining
Al2O3/TiCN/Al2O3/TiCN
Measurement System
Fractional Inch
Material Grade - Machining
DPC25UT
Cutting Direction
Right Hand
Cutting Application
Universal at Variable SMF
Standards
ANSI
ANSI Code
21.52
Insert Style
CCGT

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 5/16 In.;6.00mm, Taper Size CAT40;HSK50A, Shank Dia. 21.00mm;5/16 In., Projection 5 In.;80.00mm, Nose Dia. 0.7800 In.;21.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM;G 2.5@25000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.