Zoro Homepage

HSK50A SHRINK FIT ADAPTER GENERAL APPLIC

  • Mfr # HSK50AHPVTT10120M

  • Zoro # G8329057


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40;HSK50A
Hole Dia.
1/2";10.00mm
Projection
120.00mm;3.7500"
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM;G 2.5@25000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK50AHPVTT10120M
Zoro #
G8329057
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40;HSK50A
Hole Dia.
1/2";10.00mm
Shank Dia.
1/2";24.00mm
Nose Dia.
1.1000";24.00mm
Tool Depth
1-7/8";31mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
120.00mm;3.7500"
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM;G 2.5@25000 rpm
Features
Axial Adjustment: End, Balanceable, Fine Tune with Optional M6 Set Screws, Maximum T.I.R. only 0.0001"
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Insert Style
CCMT
Cutting Direction
Neutral
Material Grade - Machining
DPC25UT
Finish - Machining
Al2O3/TiCN/Al2O3/TiCN
Measurement System
Fractional Inch
Cutting Application
Universal at Variable SMF
ANSI Code
21.50.5
Standards
ANSI

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1/2 In.;10.00mm, Taper Size CAT40;HSK50A, Shank Dia. 1/2 In.;24.00mm, Projection 120.00mm;3.7500 In., Nose Dia. 1.1000 In.;24.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM;G 2.5@25000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.