Zoro Homepage

HSK50A SHRINK FIT ADAPTER GENERAL APPLIC

  • Mfr # HSK50AHPVTT12160M

  • Zoro # G8328899


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK50A
Hole Dia.
12.00mm
Projection
36.23mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK50AHPVTT12160M
Zoro #
G8328899
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK50A
Hole Dia.
12.00mm
Shank Dia.
24.00mm
Nose Dia.
24.00mm
Tool Depth
36mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
36.23mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Features
Axial Adjustment: End, Balanceable, Fine Tune with Optional M6 Set Screws
Compatible with Product Type
Carbide and HSS Cutting Tools
Material Grade - Machining
DMC25HT
ANSI Code
21.51
Measurement System
Fractional Inch
Cutting Application
Finishing
Finish - Machining
AlTiN
Insert Style
CCMT
Cutting Direction
Neutral
Standards
ANSI

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 12.00mm, Taper Size HSK50A, Shank Dia. 24.00mm, Projection 36.23mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.