Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK50A T/C Tap Holder x Size 1

  • Mfr # 34400/H50A

  • Zoro # G8326345


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Self-Feed
Yes
Standards
Techniks Certified
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Shank Type - Machining
Taper
Taper Size
H50A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400/H50A
Zoro #
G8326345
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
H50A
Shank Dia.
1 1/2 in
Mounting Size
H50A
Shank Length
2 53/64 in
Shank Diameter
3/4 in
Outside Diameter - Maximum
1 1/2 in
Shank Taper Size
HSK50A

Details

Item
Tapping Head
Self-Feed
Yes
Standards
Techniks Certified
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Shank Type - Machining
Taper
Coolant Fed
Coolant Through
Max. Speed
15,000 RPM
For Shank Type
Taper
Clockwise Compression
0.2950"
For Machine Type
Horizontal Milling Machines
Quick Change
Yes
Min. Tap Capacity
Not Rated
Max. Tap Capacity
9/16"
For Collet Type
ANSI Tap Collet
Reversible
No
Shank Type
Taper
Projection
8"
Compression
0.295 in
Measurement System
Fractional Inch
Compatible with Product Type
Milling Machine

Description

HSK50A T/C Tap Holder x Size 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.