Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK63A Rigid Tap Holder x Size 2

  • Mfr # 21680/H63A

  • Zoro # G8329127


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Overall Length
40.00mm
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
Material - Machining
Carbon Steel
Max. Tap Capacity
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21680/H63A
Zoro #
G8329127
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40.00mm
Mounting Size
H63A
Taper Size
H63A
Shank Dia.
1 97/100 in
Shank Diameter
1 7/32 in
Shank Length
3 15/64 in
Outside Diameter - Maximum
1 57/64 in
Shank Taper Size
HSK63A

Details

Item
Tapping Head
Coolant Fed
Coolant Through
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
Material - Machining
Carbon Steel
Max. Tap Capacity
7/8"
Reversible
No
For Collet Type
ANSI Tap Collet
For Shank Type
Taper
Quick Change
Yes
Shank Type - Machining
Taper
For Machine Type
Horizontal Milling Machines
Min. Tap Capacity
5/16"
Shank Type
Taper
Compatible with Product Type
DR, RD, ESX, AR, & BR series collets
Measurement System
Metric

Description

HSK63A Rigid Tap Holder x Size 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.