HSK63A Rigid Tap Holder x Size 3
Mfr # 21880/H63A
Zoro # G8326169
product price: $762.99
/ea
Free Shipping & Returns
Key Features
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
Material - Machining
Carbon Steel
Taper Size
H63A
Reversible
No
Shank Type - Machining
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21880/H63A
Zoro #
G8326169
UPC #
-
Country of Origin
Italy
Dimensions
Taper Size
H63A
Mounting Size
H63A
Shank Dia.
2 83/100 in
Shank Diameter
1 57/64 in
Shank Taper Size
HSK63A
Shank Length
4 51/64 in
Outside Diameter - Maximum
1 57/64 in
Details
Item
Tapping Head
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
Material - Machining
Carbon Steel
Reversible
No
Shank Type - Machining
Taper
For Machine Type
Horizontal Milling Machines
For Shank Type
Taper
Min. Tap Capacity
1/2"
Max. Tap Capacity
1-3/8"
Coolant Fed
Coolant Through
For Collet Type
ANSI Tap Collet
Quick Change
Yes
Shank Type
Taper
Measurement System
Fractional Inch
Compatible with Product Type
Collet Extensions
Description
HSK63A Rigid Tap Holder x Size 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.