Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK63A T/C Tap Holder x Size 1

  • Mfr # 34400/H63A

  • Zoro # G8326275


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Self-Feed
Yes
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Taper Size
H63A
For Shank Type
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400/H63A
Zoro #
G8326275
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
H63A
Shank Dia.
1 1/2 in
Mounting Size
H63A
Shank Diameter
3/4 in
Shank Taper Size
HSK63A
Shank Length
2 53/64 in
Outside Diameter - Maximum
1 57/64 in

Details

Item
Tapping Head
Self-Feed
Yes
Coolant Fed
Coolant Through
Number of Coolant Holes
2
For Shank Type
Taper
Shank Type - Machining
Taper
Standards
Techniks Certified
Max. Speed
15,000 RPM
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Clockwise Compression
0.2950"
Quick Change
Yes
For Collet Type
ANSI Tap Collet
Max. Tap Capacity
9/16"
Reversible
No
Min. Tap Capacity
Not Rated
For Machine Type
Horizontal Milling Machines
Projection
8"
Compression
0.295 in
Shank Type
Taper
Measurement System
Fractional Inch
Compatible with Product Type
Milling Machine

Description

HSK63A T/C Tap Holder x Size 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.