Zoro Homepage

HSK63A T/C Tap Holder x Size 2

  • Mfr # 34600/H63A

  • Zoro # G8328156


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Self-Feed
Yes
Max. Speed
15,000 RPM
Shank Type - Machining
Taper
Taper Size
H63A
For Shank Type
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34600/H63A
Zoro #
G8328156
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
H63A
Mounting Size
H63A
Shank Dia.
2 17/100 in
Shank Taper Size
HSK63A
Shank Diameter
1 7/32 in
Outside Diameter - Maximum
1 57/64 in
Shank Length
4 21/64 in

Details

Item
Tapping Head
Self-Feed
Yes
Max. Speed
15,000 RPM
Shank Type - Machining
Taper
For Shank Type
Taper
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Standards
Techniks Certified
Coolant Fed
Coolant Through
For Collet Type
ANSI Tap Collet
Max. Tap Capacity
7/8"
Clockwise Compression
0.3930"
For Machine Type
Horizontal Milling Machines
Reversible
No
Min. Tap Capacity
5/16"
Quick Change
Yes
Projection
10"
Compression
0.393 in
Shank Type
Taper
Measurement System
Fractional Inch
Compatible with Product Type
Milling Machine

Description

HSK63A T/C Tap Holder x Size 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.