Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSK80A ER COLLET CHUCK

  • Mfr # HSK80AER40120M

  • Zoro # G1944009


product price: $43.39
/ea

Key Features

Taper Size
HSK80
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
1.0000"
Projection
120.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AER40120M
Zoro #
G1944009
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK80
Nut Dia.
63.00mm
Bore Depth
52.00mm

Details

Item
Milling Chuck Sleeve
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
1.0000"
Projection
120.00mm
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Application
Drilling
Standards
DIN 6499
ANSI Code
HSK80AER40120M
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Features
Grip 2:1

Description

HSK80A ER COLLET CHUCK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.