Zoro Homepage

HSK80A SHRINK FIT ADAPTER GENERAL APPLIC

  • Mfr # HSK80AHPVTT32120M

  • Zoro # G8328637


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A;HSK80A
Hole Dia.
1/8";32.00mm
Projection
120.00mm;3-5/32"
Coolant Fed
Coolant Through
Shank Dia.
1/8";44.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AHPVTT32120M
Zoro #
G8328637
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK63A;HSK80A
Hole Dia.
1/8";32.00mm
Shank Dia.
1/8";44.00mm
Tool Depth
51/64";51mm
Nose Dia.
44.00mm;5/8"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
120.00mm;3-5/32"
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM;G 2.5@25000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Features
Axial Adjustment - End, Balanceable - Fine Tune with Optional M6 Set Screws, Maximum T.I.R. only 0.0001"

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1/8 In.;32.00mm, Taper Size HSK63A;HSK80A, Shank Dia. 1/8 In.;44.00mm, Projection 120.00mm;3-5/32 In., Nose Dia. 44.00mm;5/8 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM;G 2.5@25000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.