Shop TECHNIKS
See all product information
Create Account
HYDRAULIC CH'K SLIM LINE
- Mfr # CV50HCSL16M787
- Zoro # G8346216
product price:Â
$
821.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI B5.50
Overall Length
5.7 in
Coolant Fed
Coolant Through
Features
Maximum T.I.R. of 0.0001 in at 3X Diameter, Narrow Body Design for Better Clearance
Projection
200.00 mm; 3.7400 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CV50HCSL16M787
- Zoro #
- G8346216
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Standards
- ANSI B5.50
- Item
- Hydraulic Chuck
- Coolant Fed
- Coolant Through
- Features
- Maximum T.I.R. of 0.0001 in at 3X Diameter, Narrow Body Design for Better Clearance
- Projection
- 200.00 mm; 3.7400 in
- ANSI Number
- CV50HCSL16M787
- Style
- Slim Line
- Shank Type - Machining
- Weldon Flat
- For Use With
- CV50 Shank Tools;Hydraulic Tools
- Balanced to RPM
- 25000 rpm;G 6.3@15000 rpm
- Balancing
- G 2.5 @ 25,000 RPM
- ANSI Standard Number
- CV50HCSL16M787
- Shank Type
- Taper
- Compatible Product Type
- Hydraulic Tools, Shank Tools
Dimensions
- Overall Length
- 5.7 in
- Shank Dia.
- 1/2 in, 16.00 mm
- Taper Size
- HSK100A
- Mounting Length
- 1.46 in
- Nose Dia.
- 1.2600 in; 23.50 mm
- Hole Dia.
- 1/2 in; 16.00 mm
- Tool Depth
- 39 mm
- Nose Diameter
- 1.26 in
- Projection Length
- 3.74 in
- Hole Diameter
- 0.5 in
- Shank Diameter
- 1.97 in
- Wire Rope Length
- 5.7 in
- Length
- 5.7 in
- Fits Chest Size
- Maximum T.I.R. of 0.0001 in at 3X Diameter, Narrow Body Design for Better Clearance
Description
Hydraulic Chuck, Shank Type - Machining Weldon Flat, Hole Dia. 1/2 in; 16.00 mm, HSK100A, Shank Dia. 1/2 in, 16.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.