Zoro Homepage

Hydraulic Chuck, CAT 40 AD/B x HMC 1/2

  • Mfr # 854032

  • Zoro # G7662081


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, ISO
Nose Dia.
1.0240"
For Use With
Hydraulic Tools
Measurement System
Metric
Thread Pitch
0.50mm-1.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
854032
Zoro #
G7662081
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Nose Dia.
1.0240"
Taper Size
CAT40
Insert Size
3/8"

Details

Item
End Mill Holder and Adapter
Standards
ANSI, ISO
For Use With
Hydraulic Tools
Measurement System
Metric
Thread Pitch
0.50mm-1.50mm
Finish - Machining
TiN
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Material Grade - Machining
DVP656
Projection
4.7240"
Coolant Fed
Coolant Through
Rake
Positive
Cutting Direction
Right Hand
ANSI Code
C5-C6
Cutting Application
Threading

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 4.7240 In., Nose Dia. 1.0240 In., Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.