Shop TECHNIKS
See all product information
Create Account
Lifting Magnet, 660 lb Flat Cap., 6 1/8" L
- Mfr # ELM-300
- Zoro # G9407413
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Handle Length
7 3/8 in
Max. Heat Resistant Temp.
176 Degrees F
Magnet Material
Neodymium
Max. Rated Flat Capacity
660 lb
Standards
ASME B30.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELM-300
- Zoro #
- G9407413
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Max. Heat Resistant Temp.
- 176 Degrees F
- Magnet Material
- Neodymium
- Max. Rated Flat Capacity
- 660 lb
- Standards
- ASME B30.20
- Features
- No Electricity Required
- Item
- Lifting Magnet
- Footnotes
- Maximum Load Depends Upon Stock Thickness, Carbon Content and Surface Finish
- Max. Rated Round Capacity
- 300 lb
- Magnet Activation
- Locking On/Off Handle
- Maximum Flat Load Capacity
- 660 lb
- Maximum Load Capacity
- 660 lb
- Activation Mechanism
- On/Off Handle
- Maximum Operating Temperature
- 176 Degrees F
- Maximum Round Load Capacity
- 300 lb
Dimensions
- Handle Length
- 7 3/8 in
- Bail Opening Height
- 6 1/8 in
- Overall Width
- 3 5/8 in
- Min. Material Thickness for Activation
- 1/4 in
- Overall Height
- 3 3/4 in
- Magnet Height
- 3 3/4 in
- Bail Opening Width
- 3 1/8 in
- Required Material Thickness for Max Rated Capacity
- 1 in
- Overall Length
- 7 1/8 in
- Max. Rated Capacity @ Min. Activation Thickness
- 198 lb
- Magnet Length
- 6 1/8 in
- Magnet Width
- 3 5/8 in
- Minimum Thickness for Maximum Load Capacity
- 1 in
- Bail Inside Width
- 1 5/8 in
- Minimum Thickness for Activation
- 1/4 in
- Bail Inside Length
- 2 in
- Wire Rope Length
- 7 1/8 in
- Length
- 7 1/8 in
Description
Lifting Magnet, Maximum Flat Load Capacity 660 lb, Maximum Round Load Capacity 300 lb, Minimum Thickness for Activation 1/4 in, Minimum Thickness for Maximum Load Capacity 1 in, Activation Mechanism On/Off Handle, Magnet Length 6 1/8 in, Magnet Width 3 5/8 in, Magnet Height 3 3/4 in, Overall Length 7 1/8 in, Overall Width 3 5/8 in, Overall Height 3 3/4 in, Bail Inside Width 1 5/8 in, Bail Inside Length 2 in, Handle Length 7 3/8 in, Maximum Operating Temperature 176 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.