Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Chuck, CAT 40 1-1/4", w/DualDRIVE

  • Mfr # 43.463G.72.420

  • Zoro # G7662118


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.89"
Features
Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening, Techniks Certified For Dual Contact Spindles
Standards
ANSI, ISO
Bore Depth
2.38"
Hole Dia.
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.463G.72.420
Zoro #
G7662118
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.89"
Bore Depth
2.38"
Hole Dia.
1.25"
Nose Dia.
2.80"

Details

Item
Milling Chuck
Features
Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening, Techniks Certified For Dual Contact Spindles
Standards
ANSI, ISO
Projection
4.20"
Coolant Fed
Coolant Through
Measurement System
Metric

Description

Milling Chuck, Hole Dia. 1.25 In., Nose Dia. 2.80 In., Projection 4.20 In., Coolant Fed Coolant Through, Bore Depth 2.38 In., Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening, Techniks Certified For Dual Contact Spindles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.