Zoro Homepage

Milling Chuck, CAT 50 1-1/4" to 4.13"

  • Mfr # 23222G

  • Zoro # G0133452


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Nose Diameter
2.8 in
T.I.R. Tolerance
Not Available
Compatible Reducing Sleeve
ER40
Speed - Maximum
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23222G
Zoro #
G0133452
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Diameter
2.8 in
Bore Depth
2.38 in
Bore Diameter
1 1/4 in
Taper Size
CAT50

Details

Item
Milling Chuck
Measurement System
Inch
T.I.R. Tolerance
Not Available
Compatible Reducing Sleeve
ER40
Speed - Maximum
Not Available
Product Type
Milling Chuck
Coolant Supply
Coolant Through-Spindle
Projection
4.13 in
Contact Type
Single Contact

Description

Milling Chuck, Taper Size CAT50, Projection 4.13 in, Bore Depth 2.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.