Zoro Homepage

Mini Modular Heated 3D Printer Bed

  • Mfr # KT-HB0015

  • Zoro # G8340984


product price: $30.19
/ea

Key Features

Color
Silver
For Use With
Powercoat Nut
Features
.0004" T.I.R.
Collet Series
TG100
Overall Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-HB0015
Zoro #
G8340984
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 3/8 in
Head Dia.
1.3760"
Max. Body Dia.
1.3760"
Outside Diameter - Maximum
1.376 in

Details

Item
Collet
Color
Silver
For Use With
Powercoat Nut
Features
.0004" T.I.R.
Collet Series
TG100
Coolant Fed
Coolant Through
Measurement System
Inch
TIR Max.
0.0004"
Face Shape
Round
Number of Slots
8
Compatible with Product Type
Collet Nuts
T.I.R. Tolerance
0.0004 in
Bore Shape
Round

Description

Collet, TG100, Round, Max. Size Not Applicable, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.