Zoro Homepage

Mini Nut, ER25

  • Mfr # 23125

  • Zoro # G0513941


product price: $38.85
/ea

Key Features

Collet Series
ER25
Type
Mini
For Use With
ER Mini Nut Holders
Size
ER25M
Overall Length
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23125
Zoro #
G0513941
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
ER25M
Overall Length
21 mm
Thread Size
M30
Outside Diameter
35 mm

Details

Item
Collet Nut
Collet Series
ER25
Type
Mini
For Use With
ER Mini Nut Holders
Features
Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75% More Holding Power
For Collet Series
ER25
Thread Pitch
1 mm
Product Type
Collet Nut
Balanced to RPM
10,000 RPM
Compatible Collet Series
ER25
Collet Chuck Nut Type
Mini
Torque - Maximum
28 ft-lb
Compatible Manufacturer Model Number
04888, 04898
Compatible Collet Wrench
04624

Description

Collet Nut, Thread Size M30, ER25, Mini, Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75 Percent More Holding Power, 1 mm, ER Mini Nut Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.