Zoro Homepage

Mini Nut, ER8

  • Mfr # 23108

  • Zoro # G0513987


product price: $39.69
/ea

Key Features

Collet Series
ER8
Type
Mini
For Use With
ER Mini Nut Holders
Size
ER8M
Overall Length
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23108
Zoro #
G0513987
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
ER8M
Overall Length
11 mm
Thread Size
M10
Outside Diameter
12 mm

Details

Item
Collet Nut
Collet Series
ER8
Type
Mini
For Use With
ER Mini Nut Holders
For Collet Series
ER8
Features
Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75% More Holding Power
Thread Pitch
0.75 mm
Product Type
Collet Nut
Compatible Manufacturer Model Number
04889
Compatible Collet Wrench
04620
Compatible Collet Series
ER8
Collet Chuck Nut Type
Mini
Balanced to RPM
10,000 RPM
Torque - Maximum
10 ft-lb

Description

Collet Nut, Thread Size M10, ER8, Mini, Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75 Percent More Holding Power, 0.75 mm, ER Mini Nut Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.