Zoro Homepage

Retention Knob, 0.75 in., CAT40, 5/8-11 in.

  • Mfr # 21006-15

  • Zoro # G0387661


product price: $22.29
/ea

Key Features

Overall Length
0.875 in
Material
Steel
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Thread Size
5/8"-11
Flange to Angle Length
0.7870 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21006-15
Zoro #
G0387661
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.875 in
Thread Size
5/8"-11
Flange to Angle Length
0.7870 in
Taper Size
CAT40
Knob Dia.
0.750"
Neck Dia.
0.5500 in
Flange Thickness
0.64 in
Flange to Knob Length
1.024 in
Knob Outside Dia.
0.7500 in
Angle Radius
15 Degrees
Knob Outside Diameter
0.75 in
Flange to Beginning of Knob Length
0.787 in
Neck Diameter
0.55 in
Flange to End of Knob Length
1.024 in

Details

Item
Retention Knob
Material
Steel
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Coolant Through
No
Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Standards
DIN

Description

Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 15 Degrees , Knob Outside Dia. 0.7500 in, Coolant Fed Non-Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.