Zoro Homepage

Retention Knob, 0.906 in, CAT50, 1-8, 60 deg

  • Mfr # 21005-60

  • Zoro # G0387619


product price: $28.39
/ea

Key Features

Overall Length
3.34375 in
Material
Steel
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Coolant Through
No
Thread Size
1"-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21005-60
Zoro #
G0387619
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.34375 in
Thread Size
1"-8
Flange to Angle Length
1.3780 in
Flange to Knob Length
1.772 in
Taper Size
CAT50
Flange Thickness
0.827 in
Shoulder Dia.
1.102"
Neck Dia.
0.6690 in
Knob Dia.
0.906"
Knob Outside Dia.
0.9060 in
Angle Radius
60 Degrees
Knob Outside Diameter
0.9 in
Flange to Beginning of Knob Length
1.378 in
Flange to End of Knob Length
1.772 in
Neck Diameter
0.669 in

Details

Item
Retention Knob
Material
Steel
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Coolant Through
No
Angle
60 Degrees
Coolant Fed
Non-Coolant Through
Standards
MAS

Description

Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 60 Degrees , Knob Outside Dia. 0.9060 in, Coolant Fed Non-Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.