Zoro Homepage

Retention Knob, 1.50 in. L, 0.91 in. dia.

  • Mfr # 21003-C

  • Zoro # G9621717


product price: $33.99
/ea

Key Features

Overall Length
1.5 in
Material
Steel
Length
1.50"
For Use With
CAT40 Tool Holders
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21003-C
Zoro #
G9621717
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.5 in
Length
1.50"
Size
1.50"
Neck Dia. (In.)
0.490
Dia.
0.91"
Taper Size
CAT40
Flange Thickness
0.49 in
Flange to Angle Length
0.4400 in
Neck Dia.
0.4900 in
Thread Size
5/8"-11
Angle Radius
45 Degrees
Knob Outside Dia.
0.7400 in
Flange to End of Knob Length
0.64 in
Flange to Beginning of Knob Length
0.44 in
Knob Outside Diameter
0.74 in
Neck Diameter
0.49 in

Description

Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Knob Outside Dia. 0.7400 in, Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.