Zoro Homepage

Retention Knob, 15mm, BT40, M16, 60 deg.

  • Mfr # 17814

  • Zoro # G1653596


product price: $27.19
/ea

Key Features

Overall Length
60 mm
Material
Steel
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Thread Size
M16
Flange to Knob Length
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17814
Zoro #
G1653596
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
60 mm
Thread Size
M16
Flange to Knob Length
1.378 in
Knob Dia.
0.590"
Shoulder Dia.
23mm
Taper Size
BT40
Flange Thickness
17 mm
Flange to Angle Length
1.1020 in
Neck Dia.
10.00mm
Angle Radius
90 Degrees
Knob Outside Dia.
0.5900 in
Flange to Beginning of Knob Length
28 mm
Neck Diameter
10 mm
Knob Outside Diameter
15 mm
Flange to End of Knob Length
35 mm

Details

Item
Retention Knob
Material
Steel
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Angle
60 Degrees
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 90 Degrees , Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.