Zoro Homepage

Retention Knob, 18.8mm, BT40, M16, 45 deg.

  • Mfr # 17834

  • Zoro # G1653657


product price: $29.49
/ea

Key Features

Overall Length
38 mm
Material
Steel
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Flange Thickness
12.4 mm
Thread Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17834
Zoro #
G1653657
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
38 mm
Flange Thickness
12.4 mm
Thread Size
M16
Flange to Angle Length
0.4330 in
Flange to Knob Length
0.629 in
Shoulder Dia.
23mm
Taper Size
BT40
Neck Dia.
12.50mm
Knob Dia.
0.905"
Angle Radius
45 Degrees
Knob Outside Dia.
0.9050 in
Knob Outside Diameter
18.8 mm
Flange to Beginning of Knob Length
11 mm
Flange to End of Knob Length
16 mm
Neck Diameter
12.5 mm

Details

Item
Retention Knob
Material
Steel
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Angle
45 Degrees
Coolant Through
No
Coolant Fed
Non-Coolant Through
Standards
ANSI

Description

Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 45 Degrees , Knob Outside Dia. 0.9050 in, Coolant Fed Non-Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.