Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retention Knob, 23mm, BT50, M24, 60 deg.

  • Mfr # 17816

  • Zoro # G1653587


product price: $40.99
/ea

Key Features

Overall Length
85 mm
Material
Steel
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Neck Dia.
17.00mm
Flange to Knob Length
1.772 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17816
Zoro #
G1653587
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
85 mm
Neck Dia.
17.00mm
Flange to Knob Length
1.772 in
Taper Size
BT50
Shoulder Dia.
38mm
Flange to Angle Length
1.3770 in
Knob Dia.
0.905"
Flange Thickness
25 mm
Thread Size
M24
Knob Outside Dia.
0.9050 in
Angle Radius
90 Degrees
Neck Diameter
17 mm
Flange to Beginning of Knob Length
35 mm
Flange to End of Knob Length
45 mm
Knob Outside Diameter
23 mm

Details

Item
Retention Knob
Material
Steel
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Angle
60 Degrees
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Retention Knob, Taper Size BT50, Thread Size M24, Angle Radius 90 Degrees , Knob Outside Dia. 0.9050 in, Coolant Fed Non-Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.