Zoro Homepage

Retention Knob, 3.34 in. L, 90 deg.

  • Mfr # 21005-90C

  • Zoro # G9406695


product price: $29.69
/ea

Key Features

Overall Length
3.34375 in
Material
Steel
Length
3.34"
For Use With
CAT 50 Tool Holders
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21005-90C
Zoro #
G9406695
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.34375 in
Length
3.34"
Size
3.34"
Dia.
1.10"
Neck Dia. (In.)
0.670
Taper Size
CAT50
Flange Thickness
0.827 in
Thread Size
1"-8
Neck Dia.
0.6700 in
Flange to Angle Length
1.3780 in
Knob Outside Dia.
0.9060 in
Angle Radius
90 Degrees
Neck Diameter
0.669 in
Knob Outside Diameter
0.9 in
Flange to End of Knob Length
1.772 in
Flange to Beginning of Knob Length
1.378 in

Details

Item
Retention Knob
Material
Steel
For Use With
CAT 50 Tool Holders
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Angle
90 Degrees
Series
CAT50
Thread
1-8
Style
Coolant III
Standard
ISO
Standards
ISO
Coolant Fed
Coolant Through

Description

Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 90 Degrees , Knob Outside Dia. 0.9060 in, Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.