Zoro Homepage

Retention Knob, CAT 40 DIN 15

  • Mfr # 21006-15C

  • Zoro # G7661810


product price: $23.25
/ea

Key Features

Overall Length
1.88 in
Neck Dia.
0.6400"
Coolant Fed
Coolant Through
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity, Manufactured to the Highest Standards for Maximum Safety and Long Life
Flange to Angle Length
0.7900"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21006-15C
Zoro #
G7661810
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.88 in
Neck Dia.
0.6400"
Flange to Angle Length
0.7900"
Knob Outside Dia.
3/4"
Taper Size
CAT40
Angle Radius
15 Degrees
Thread Size
5/8"-11
Knob Outside Diameter
0.75 in
Neck Diameter
0.64 in
Flange to End of Knob Length
1.024 in
Flange to Beginning of Knob Length
0.787 in

Details

Item
Retention Knob
Coolant Fed
Coolant Through
Features
All Mating Surfaces Precision Ground, Hardened for Maximum Longevity, Manufactured to the Highest Standards for Maximum Safety and Long Life
Style Designation
21006
Standards
DIN

Description

Retention Knob, Style Designation 21006, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 15 Degrees , Knob Outside Dia. 3/4 In., Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity, Manufactured to the Highest Standards for Maximum Safety and Long Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.