Zoro Homepage

Retention Knob, CAT 40 DIN Coolant

  • Mfr # 21007-15C

  • Zoro # G7661853


product price: $25.49
/ea

Key Features

Overall Length
1.8900"
Features
All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life
Coolant Fed
Coolant Through
Angle Radius
15 Degrees
Flange to Angle Length
0.7900"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21007-15C
Zoro #
G7661853
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.8900"
Angle Radius
15 Degrees
Flange to Angle Length
0.7900"
Knob Outside Dia.
3/4"
Taper Size
CAT40
Thread Size
5/8"-11

Details

Item
Retention Knob
Features
All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life
Coolant Fed
Coolant Through
Style Designation
21007

Description

Retention Knob, Style Designation 21007, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 15 Degrees , Knob Outside Dia. 3/4 In., Coolant Fed Coolant Through, Features All Mating Surfaces Precision Ground, Hardened For Maximum Longevity, Manufactured to The Highest Standards For Maximum Safety and Long Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.