Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Screw, 0.438 in L

  • Mfr # 22961-7/16

  • Zoro # G712041534


product price: $7.69
/ea

Key Features

Thread Size
5/8"-18
Overall Length
0.438 in
Compatible Tool Holder Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22961-7/16
Zoro #
G712041534
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Overall Length
0.438 in
Compatible Tool Holder Diameter
1 in

Details

Item
Set Screw

Description

Set Screw,0.438 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.