Zoro Homepage

Shrink Fit Tool Holder and Adapter

  • Mfr # 154200

  • Zoro # G8342320


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Overall Length
46.00mm
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Coolant Fed
Coolant Through
Compatible with Product Type
ER Collet Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154200
Zoro #
G8342320
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
46.00mm
Taper Size
CAT40
Nose Dia.
42mm
Hole Dia.
20mm
Shank Dia.
20mm

Details

Standards
ANSI, DIN 6499 Class 2, ISO
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
Compatible with Product Type
ER Collet Chucks
Projection
80.50mm
Balanced to RPM
25000 rpm
For Use With
Hydraulic Tools
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 20mm, Taper Size CAT40, Shank Dia. 20mm, Projection 80.50mm, Nose Dia. 42mm, Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.