Shrink Fit Tool Holder and Adapter
Mfr # 155010
Zoro # G8342670
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Overall Length
46.00mm
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Compatible with Product Type
ER Collet Chucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155010
Zoro #
G8342670
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
46.00mm
Shank Dia.
10mm
Taper Size
CAT50
Nose Dia.
30mm
Hole Dia.
10mm
Details
Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Compatible with Product Type
ER Collet Chucks
Projection
80.50mm
Balanced to RPM
25000 rpm
For Use With
Hydraulic Tools
Measurement System
Metric
Description
Hydraulic Chuck, Hole Dia. 10mm, Taper Size CAT50, Shank Dia. 10mm, Projection 80.50mm, Nose Dia. 30mm, Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.