Shrink Fit Tool Holder and Adapter
Mfr # 155080
Zoro # G8342174
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Overall Length
34.00mm
Standards
ANSI, DIN 6499, ISO
Coolant Fed
Coolant Through
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Compatible with Product Type
ER Standard Collet Chucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155080
Zoro #
G8342174
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
34.00mm
Hole Dia.
8mm
Nose Dia.
28mm
Taper Size
CAT50
Shank Dia.
8mm
Details
Item
Shrink Fit Tool Holder and Adapter
Standards
ANSI, DIN 6499, ISO
Coolant Fed
Coolant Through
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Compatible with Product Type
ER Standard Collet Chucks
Balanced to RPM
25000 rpm
Projection
80.50mm
For Use With
Hydraulic Tools
Measurement System
Metric
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 8mm, Taper Size CAT50, Shank Dia. 8mm, Projection 80.50mm, Nose Dia. 28mm, Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.