Zoro Homepage

Shrink Fit Tool Holder and Adapter

  • Mfr # 155625

  • Zoro # G8342479


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Coolant Fed
Non-Coolant Through
Overall Length
34.00mm
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
ER Collet Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155625
Zoro #
G8342479
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
34.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
ER Collet Chucks
Measurement System
Metric

Description

Hydraulic Chuck, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.