Shrink Fit Tool Holder and Adapter
Mfr # 155750
Zoro # G8342357
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Standards
ANSI, DIN 6499 Class 2, ISO
Overall Length
34.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
ER Collet Chucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155750
Zoro #
G8342357
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
34.00mm
Taper Size
CAT50
Nose Dia.
2.2050"
Hole Dia.
3/4"
Shank Dia.
3/4"
Details
Item
Shrink Fit Tool Holder and Adapter
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Standards
ANSI, DIN 6499 Class 2, ISO
Coolant Fed
Coolant Through
Compatible with Product Type
ER Collet Chucks
Balanced to RPM
25000 rpm
Projection
3.1890"
For Use With
Hydraulic Tools
Measurement System
Metric
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 3/4 In., Taper Size CAT50, Shank Dia. 3/4 In., Projection 3.1890 In., Nose Dia. 2.2050 In., Coolant Fed Coolant Through, Balanced to RPM 25000 rpm, For Use With Hydraulic Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.