Zoro Homepage

Shrink Fit Tool Holder and Adapter

  • Mfr # 156625

  • Zoro # G8343020


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Coolant Fed
Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Overall Length
46.00mm
Compatible with Product Type
ER Collet Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156625
Zoro #
G8343020
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
46.00mm
Shank Dia.
5/8"
Hole Dia.
5/8"
Taper Size
BT40
Nose Dia.
1.4960"

Details

Item
Shrink Fit Tool Holder and Adapter
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Coolant Fed
Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Product Type
ER Collet Chucks
For Use With
Hydraulic Tools
Projection
3.5430"
Balanced to RPM
25000 rpm
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 5/8 In., BT40, Shank Dia. 5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.