Shrink Fit Tool Holder and Adapter
Mfr # 157012
Zoro # G8342777
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Overall Length
27.50mm
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Coolant Fed
Coolant Through
Compatible with Product Type
ER Collet Chucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
157012
Zoro #
G8342777
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
27.50mm
Nose Dia.
32mm
Taper Size
HSK63A
Shank Dia.
12mm
Hole Dia.
12mm
Details
Item
Shrink Fit Tool Holder and Adapter
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
Coolant Fed
Coolant Through
Compatible with Product Type
ER Collet Chucks
For Use With
Hydraulic Tools
Projection
85.00mm
Balanced to RPM
25000 rpm
Measurement System
Metric
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 12mm, HSK63A, Shank Dia. 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.