Shrink Fit Tool Holder and Adapter
Mfr # 29056-6
Zoro # G8328969
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI
ANSI Code
32.51
Material Grade - Machining
DNX10UT
Finish - Machining
TiAlN
Cutting Direction
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29056-6
Zoro #
G8328969
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Shrink Fit Tool Holder and Adapter
Standards
ANSI
ANSI Code
32.51
Material Grade - Machining
DNX10UT
Finish - Machining
TiAlN
Cutting Direction
Neutral
Measurement System
Fractional Inch
Cutting Application
Universal at Variable SMF
Insert Style
CCGT
Description
Shrink Fit Tool Holder and Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.