Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder and Adapter

  • Mfr # 29058-8

  • Zoro # G8328628


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT50
Hole Dia.
3/8"
Projection
8"
Coolant Fed
Coolant Through
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29058-8
Zoro #
G8328628
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Hole Dia.
3/8"
Shank Dia.
3/8"
Tool Depth
1-3/8"
Nose Dia.
0.7800"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
8"
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM
Compatible with Product Type
Cutting Tools
Features
Maximum T.I.R. only 0.0001"
Standards
ANSI
Cutting Application
Roughing
Insert Style
CCGT
Finish - Machining
TiAlN/WC/C
Cutting Direction
Neutral
ANSI Code
32.51
Measurement System
Fractional Inch
Material Grade - Machining
DUP35RT

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 3/8 In., Taper Size CAT50, Shank Dia. 3/8 In., Projection 8 In., Nose Dia. 0.7800 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.