Shrink Fit Tool Holder and Adapter
Mfr # 29064-8
Zoro # G8328786
product price: $531.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI
Material Grade - Machining
DMC30UT
ANSI Code
32.52
Insert Style
CCGT
Finish - Machining
TiCN/TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29064-8
Zoro #
G8328786
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Shrink Fit Tool Holder and Adapter
Standards
ANSI
Material Grade - Machining
DMC30UT
ANSI Code
32.52
Insert Style
CCGT
Finish - Machining
TiCN/TiN
Cutting Application
Universal at Variable SMF
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Description
Shrink Fit Tool Holder and Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.