Shrink Fit Tool Holder and Adapter
Mfr # 29072
Zoro # G8327989
product price: $352.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CAT50
Hole Dia.
1-1/4"
Projection
4.1300"
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29072
Zoro #
G8327989
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
CAT50
Hole Dia.
1-1/4"
Shank Dia.
1-1/4"
Overall Length
40.00mm
Tool Depth
2-1/4"
Nose Dia.
1.8100"
Details
Item
Shrink Fit Tool Holder and Adapter
Projection
4.1300"
Coolant Fed
Coolant Through
Compatible with Product Type
Cutting Tools
Features
Maximum T.I.R. only 0.0001"
Balanced to RPM
25,000 RPM
Measurement System
Metric
Standards
ANSI, DIN 6499 Class 2, ISO
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 1-1/4 In., Taper Size CAT50, Shank Dia. 1-1/4 In., Projection 4.1300 In., Nose Dia. 1.8100 In., Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.