Zoro Homepage

Shrink Fit Tool Holder and Adapter

  • Mfr # 29224

  • Zoro # G8329075


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Compatible with Product Type
ER Collet Chucks
Overall Length
40.00mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29224
Zoro #
G8329075
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
40.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Non-Coolant Through
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Compatible with Product Type
ER Collet Chucks
Measurement System
Metric
Standards
ANSI, DIN 6499 Class 2, ISO

Description

Shrink Fit Tool Holder and Adapter, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.