Shrink Fit Tool Holder and Adapter
Mfr # 29230
Zoro # G8326406
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
27.50mm
Compatible with Product Type
ER Collet Chucks
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29230
Zoro #
G8326406
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
27.50mm
Details
Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Non-Coolant Through
Compatible with Product Type
ER Collet Chucks
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Measurement System
Metric
Standards
ANSI, DIN 6499 Class 2, ISO
Description
Shrink Fit Tool Holder and Adapter, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.