Zoro Homepage

Shrink Fit Tool Holder and Adapter

  • Mfr # 29242

  • Zoro # G8327569


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Compatible with Product Type
ER Collet Chucks
Overall Length
27.50mm
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29242
Zoro #
G8327569
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
27.50mm

Details

Item
Shrink Fit Tool Holder and Adapter
Coolant Fed
Non-Coolant Through
Compatible with Product Type
ER Collet Chucks
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Measurement System
Metric
Standards
ANSI, DIN 6499 Class 2, ISO

Description

Shrink Fit Tool Holder and Adapter, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.